Beli harga selang sunny hose di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TOYOX Toyospring (Selang Spiral)Deskripsi:Hose Toyospring dengan spesifikasi size 1/4 - 4 inch adalah selang industri dari brand Toyox untuk kebutuhan industri dan bisnis anda.atribut:
- Color: Clear
- TOYOX Toyoron (Selang)atribut:
- Color: Clear Blue
- CEJN Stream-Line Straight 8x12 (Selang PU Reinforced)atribut:
- Color: Blue
- monotaro Air Hose, With One-Touch Coupler (Selang Udara)Deskripsi:Since it is a one-touch coupler, it can be installed easily. To take out from a place away from the air source.atribut:
- Air Outlet: 1/4 One-Touch Coupler
- Maximum Working Pressure (MPa): 1.47
- Normal Opreration Pressure: 0.78
- Operating Temperature Range (°C): -40 to 60
- Hose Dimension (Inner Diameter x Outside Diameter) (mm): 6.5 x 10
- Color: Orange
- TRUSCO Braid Hose Roll length 10m (Selang Braid)Deskripsi:Factory air and water pipe in machine tool, molding machine, factory equipment.atribut:
- Purpose of Use: Industrial air/water pipe for machine tools, molding type machines, factory equipment, etc.
- Working Pressure (MPa): 1
- TRUSCO TE Type Touch Tube (Selang)atribut:
- Maximum Working Pressure: 0.8MPa (compressed air ), 0.3MPa (water )
- Operating Temperature Limits: -5 to 60°C (compressed air), 0 to 40°C (water)
- Body Material: Polyurethane
- Total Length (m): 10
- Tyrone Polyester Fire Hose with Couplingatribut:
- Material: Polyester
- GS ASTRA Aki Mobil HybridDeskripsi:Keunggulan GS Hybrid : - Minim perawatan menggunakan teknologi Hybrid sehingga penguapan air aki lebih rendah dan penambahan air aki lebih lama 4 sampai 5 kali dibandingkan aki konvensional. - Siap pakai : Aki sudah terisi accu zuur standar pabrik dan sudah terisi setrum sehingga siap langsung dipakai. - Indikator elektrolit : dilengkapi indikator elektrolit untuk mengetahui kondisi permukaan, isi air aki dan daya setrum aki. - Didesain khusus untuk iklim tropis.atribut:
- SNI License: Yes
- SNI Number: SNI 0038:2009 No : 338/S/RV/B/V.3/2015
Daftar Harga harga selang sunny hose Terbaru March 2026
| Hiroshita Sunny Hose (Selang) | Rp1.599.900 |
| TOYOX Toyospring (Selang Spiral) | Rp6.499.900 |
| TOYOX Toyoron (Selang) | Rp4.199.900 |
| CEJN Stream-Line Straight 8x12 (Selang PU Reinforced) | Rp12.999.900 |
| monotaro Air Hose, With One-Touch Coupler (Selang Udara) | Rp239.900 |
| TRUSCO Braid Hose Roll length 10m (Selang Braid) | Rp339.900 |
| Takahiro PVC Reinforced Hose (Selang Air Benang) | Rp569.900 |
| Tyrone Heavy Duty Rubber Fire Hose with Brass Machino Coupling (Selang Pemadam) | Rp2.899.900 |
| TRUSCO TE Type Touch Tube (Selang) | Rp129.900 |
| Tyrone Polyester Fire Hose with Coupling | Rp1.399.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)



















































































































































/P102046791-1.jpg)
/lvP101002787-2.jpg)
/lkP101002776-2.jpg)
/08P102045008-2.jpg)
/3cP101001120-2.jpg)
/P101001949-1.jpg)
/P102046760-1.jpg)
/P102046753-1.jpg)
/P101000457-1.jpg)